Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Hinged Window
Mfr # SCE-HWK1814LG
Zoro # G611154380
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 14 in
- Length 1.50 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HWK1814LG
- Zoro # G611154380
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 14 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Hinged Window |
Color | Gray |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
Viewing Area | 14.00 x 10.375 |
Application | Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbinate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended |
Description | Kit, Hinged Window |
Notes | Recommend use as Type 3R rating in full outdoor exposure and extreme weather environments - the addition of ventilation is necessary to handle the large negative pressure differential caused in a tightly sealed enclosure in extreme weather conditions; Temperatures that may exceed 140 degree F, such as outdoor in direct sunlight should be evaluated, shading or sun shield may be necessary; For more details see Design Considerations When Specifying Your Enclosure on our website; UL File #E69392 |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-240A)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- Saginaw Control & Engineering Enclosure Covers & Accessories