Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, FS Panel Support
Mfr # SCE-FSPS8
Zoro # G811156245
product price: $157.39
/ea
Free Shipping & Returns
$157.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 7 in
- Length 2 in
- Finish Plated
- Depth 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FSPS8
- Zoro # G811156245
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 7 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Panel |
Finish | Plated |
Application | Individual Panel Supports are available for additional equipment mounting. All mounting hardware included. Made of heavy gauge steel and plated. |
Notes | SCE-FSPS4, set of 4; SCE-FSPS6, set of 6; SCE-FSPS8, set of 8 |
Description | Kit, FS Panel Support |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- Saginaw Control & Engineering Enclosure Covers & Accessories