Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Floor
Mfr # SCE-FK2408
Zoro # G911154431
product price: $219.79
/pr
Free Shipping & Returns
$219.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 8 in
- Length 7.87 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK2408
- Zoro # G911154431
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 8 in |
Length | 7.87 in |
Depth | 7.87" |
Details
Item | Floor Stand Kit |
Color | Gray |
Finish | Powder Coated |
Notes | Powder coat steel Floor Stand Kits maintain UL types 3,3R, 4 or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions; UL Tested as part of the Enclosure; File # E69392 |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel. |
Description | Kit, Floor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- IDEC 24V-Ac 24V-Dc Time Delay Relay (GT3F-2AD24)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories