Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Floor
Mfr # SCE-FK1812
Zoro # G911154585
Free Shipping & Returns
$231.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 12 in
- Length 9.12 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK1812
- Zoro # G911154585
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 12 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Color | Gray |
Finish | Powder Coated |
Notes | Powder coat steel Floor Stand Kits maintain UL types 3,3R, 4 or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions; UL Tested as part of the Enclosure; File # E69392 |
Description | Kit, Floor |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- AEG MODICON Input Module (AS-B875-111)
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- AUSTIN Industrial Control Panel 6In 12In Aluminum 12In Enclosure (TYPE 3R)
- Saginaw Control & Engineering Enclosure Covers & Accessories