Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Floor
Mfr # SCE-FK1810
Zoro # G911154653
product price: $222.19
/pr
Free Shipping & Returns
$222.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 10 in
- Length 9.12 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK1810
- Zoro # G911154653
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 10 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Color | Gray |
Finish | Powder Coated |
Description | Kit, Floor |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel. |
Notes | Powder coat steel Floor Stand Kits maintain UL types 3,3R, 4 or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions; UL Tested as part of the Enclosure; File # E69392 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731SW)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15I)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038R)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories