Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Floor
Mfr # SCE-FK1524LG
Zoro # G311153379
product price: $274.69
/pr
Free Shipping & Returns
$274.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Width 24 in
- Length 9.12 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK1524LG
- Zoro # G311153379
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 15 in |
Width | 24 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Color | Gray |
Finish | Powder Coated |
Description | Kit, Floor |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel and finished with RAL-7035 gray finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (VF14)
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- RACO Bushing, 9/16" L, 1/2" Conduit (1102RAC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- Saginaw Control & Engineering Enclosure Covers & Accessories