Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Floor
Mfr # SCE-FK1518LG
Zoro # G911153595
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Width 18 in
- Length 9.12 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK1518LG
- Zoro # G911153595
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 15 in |
Width | 18 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Color | Gray |
Finish | Powder Coated |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel and finished with RAL-7035 gray finish. |
Description | Kit, Floor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At87A1106 48Va Transformer (AT87A1106)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- Saginaw Control & Engineering Enclosure Covers & Accessories