Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Floor
Mfr # SCE-FK1512LG
Zoro # G911153397
product price: $222.19
/pr
Free Shipping & Returns
$222.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Width 12 in
- Length 9.12 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK1512LG
- Zoro # G911153397
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 15 in |
Width | 12 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Color | Gray |
Finish | Powder Coated |
Description | Kit, Floor |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel and finished with RAL-7035 gray finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 175A, 2P, 4P Secndry, 600VAC (9080LBA262104)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- HAMMOND SS padlockable L handle (EHLPLSS)
- Saginaw Control & Engineering Enclosure Covers & Accessories