Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Floor
Mfr # SCE-FK1210LG
Zoro # G311157636
product price: $182.09
/pr
Free Shipping & Returns
$182.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 10 in
- Length 9.12 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK1210LG
- Zoro # G311157636
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 10 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Color | Gray |
Finish | Powder Coated |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel and finished with RAL-7035 gray finish. |
Description | Kit, Floor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- LEVITON Switch Feed Thru Brn (05410-000)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle, Three Pole, 30A Hubbellock, 3 Phase 600V AC, Terminal Screws (SEHBL3)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- Saginaw Control & Engineering Enclosure Covers & Accessories