Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Floor
Mfr # SCE-FK0612
Zoro # G311157247
product price: $163.59
/pr
Free Shipping & Returns
$163.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 12 in
- Length 9.12 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK0612
- Zoro # G311157247
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 12 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Color | Gray |
Finish | Powder Coated |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel. |
Description | Kit, Floor |
Notes | Powder coat steel Floor Stand Kits maintain UL types 3,3R, 4 or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions; UL Tested as part of the Enclosure; File # E69392 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM2D)
- MIDWEST FASTENER 40, 4 PK (70615)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- Saginaw Control & Engineering Enclosure Covers & Accessories