Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Floor
Mfr # SCE-FK0608LG
Zoro # G911157241
product price: $138.89
/pr
Free Shipping & Returns
$138.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 8 in
- Length 7.87 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK0608LG
- Zoro # G911157241
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 8 in |
Length | 7.87 in |
Depth | 7.87" |
Details
Item | Floor Stand Kit |
Color | Gray |
Finish | Powder Coated |
Description | Kit, Floor |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel and finished with RAL-7035 gray finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C080804)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- Saginaw Control & Engineering Enclosure Covers & Accessories