Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Floor
Mfr # SCE-FK0418LG
Zoro # G311157544
Free Shipping & Returns
$183.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 18 in
- Length 9.09 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK0418LG
- Zoro # G311157544
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 18 in |
Length | 9.09 in |
Depth | 9.09" |
Details
Item | Floor Stand Kit |
Color | Gray |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel and finished with RAL-7035 gray finish. |
Description | Kit, Floor |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- SQUARE D Switch Door Close Mech (9423M3)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- Saginaw Control & Engineering Enclosure Covers & Accessories