Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Door Stop
Mfr # SCE-DSTOPK
Zoro # G011154317
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 1.75 in
- Length 1.25 in
- Application For use on most SCE Type 4, 4x and 12 enclosures to lock door in the open position. Door opening must be at least 16 inches and must open horizontally. Designed to be installed at the bottom of the door opening.
- Description Kit, Door Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DSTOPK
- Zoro # G011154317
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 9 in |
Width | 1.75 in |
Length | 1.25 in |
Depth | 1.25" |
Details
Application | For use on most SCE Type 4, 4x and 12 enclosures to lock door in the open position. Door opening must be at least 16 inches and must open horizontally. Designed to be installed at the bottom of the door opening. |
Description | Kit, Door Stop |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range (422)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LPJ-2-1/4SP)
- AIPHONE 18 AWG 4 Conductor Non-Shielded Wire 500 ft. (87180450C)
- SOUTH MAIN HARDWARE 11-in 75-lb, Black UV Resistant, (1000PK) Standard Nylon Tie (220163)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- Saginaw Control & Engineering Enclosure Covers & Accessories