Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Aluminum Door Rod
Mfr # SCE-ARK39
Zoro # G111157164
product price: $196.39
/ea
Free Shipping & Returns
$196.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39 in
- Width 5 in
- Length 1 in
- Description Kit, Aluminum Door Rod
- Application This hardware is available for use on custom and stock SCE enclosures. Some stock enclosures include hardware and it is not necessary to order handles separately. Other enclosures may require adaptations for field installation. Rod kit includes 3-point hardware parts, rollers, rods, and latching plate.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ARK39
- Zoro # G111157164
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 39 in |
Width | 5 in |
Length | 1 in |
Depth | 1.00" |
Details
Description | Kit, Aluminum Door Rod |
Application | This hardware is available for use on custom and stock SCE enclosures. Some stock enclosures include hardware and it is not necessary to order handles separately. Other enclosures may require adaptations for field installation. Rod kit includes 3-point hardware parts, rollers, rods, and latching plate. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000X)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- Saginaw Control & Engineering Enclosure Covers & Accessories