Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, Aluminum Door Rod
Mfr # SCE-ARK36
Zoro # G711157144
Free Shipping & Returns
$143.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 37 in
- Width 5 in
- Length 1 in
- Description Kit, Aluminum Door Rod
- Application This hardware is available for use on custom and stock SCE enclosures. Some stock enclosures include hardware and it is not necessary to order handles separately. Other enclosures may require adaptations for field installation. Rod kit includes 3-point hardware parts, rollers, rods, and latching plate.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ARK36
- Zoro # G711157144
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 37 in |
Width | 5 in |
Length | 1 in |
Depth | 1.00" |
Details
Description | Kit, Aluminum Door Rod |
Application | This hardware is available for use on custom and stock SCE enclosures. Some stock enclosures include hardware and it is not necessary to order handles separately. Other enclosures may require adaptations for field installation. Rod kit includes 3-point hardware parts, rollers, rods, and latching plate. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181051)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2PR)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 3 Pole, 120/240V AC (QOU3155283)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- Saginaw Control & Engineering Enclosure Covers & Accessories