Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Kit, 3-Point Latch
Mfr # SCE-3PTL
Zoro # G411154658
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Width 3 in
- Length 1.50 in
- Description Kit, 3-Point Latch
- Application Designed for use with all Enviroline Series enclosures. This simple to install latch kit will add a two or three point latching system to the enclosures. The kit includes easy to cut 5/16 inch flat rods with rollers and rod guides for a strong functioning latching system. No added holes or cutouts in the enclosure necessary for installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-3PTL
- Zoro # G411154658
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 48 in |
Width | 3 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Door Latch |
Description | Kit, 3-Point Latch |
Application | Designed for use with all Enviroline Series enclosures. This simple to install latch kit will add a two or three point latching system to the enclosures. The kit includes easy to cut 5/16 inch flat rods with rollers and rod guides for a strong functioning latching system. No added holes or cutouts in the enclosure necessary for installation. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/2)
- VELVAC Butt Splice Connector, 8 AWG, Pink, PK10 (055068-10)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- Saginaw Control & Engineering Enclosure Covers & Accessories