Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Keylocking Door Latch Black
Mfr # SCE-DLKLDB
Zoro # G411164541
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.33 in
- Width 1.10 in
- Length 1.10 in
- Depth 1.10"
- Cam 6 mm grip Cam Included for Nema 1 Enclosures, 28 mm Grip Cam Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DLKLDB
- Zoro # G411164541
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.33 in |
Width | 1.10 in |
Length | 1.10 in |
Depth | 1.10" |
Details
Item | Door Latch |
Cam | 6 mm grip Cam Included for Nema 1 Enclosures, 28 mm Grip Cam Included |
Application | Designed to replace black quarter turn latches when additional security is required. |
Description | Keylocking Door Latch (Black) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- BLUE SEA SYSTEMS Blue Sea 60A Fuse Terminal (5178)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- Saginaw Control & Engineering Enclosure Covers & Accessories