Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Keyboard, Enclosure
Mfr # SCE-24KB
Zoro # G911164690
product price: $555.49
/ea
Free Shipping & Returns
$555.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12.25 in
- Width 24 in
- Length 6 in
- NEMA Enclosure Type NEMA 4, NEMA 12, NEMA 13
- Application Designed to house a keyboard input. Mounted on the outside of an enclosure. Enviroline type construction with ELJ hinge and mini 1/4 turn lever. Mouse drawer. Made of heavy gauge steel and powder coated ANSI-61 gray.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-24KB
- Zoro # G911164690
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12.25 in |
Width | 24 in |
Length | 6 in |
Depth | 6.00" |
Details
NEMA Enclosure Type | NEMA 4, NEMA 12, NEMA 13 |
Application | Designed to house a keyboard input. Mounted on the outside of an enclosure. Enviroline type construction with ELJ hinge and mini 1/4 turn lever. Mouse drawer. Made of heavy gauge steel and powder coated ANSI-61 gray. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Description | Keyboard, Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Adapter, Nylon (HBL31CM29)
- DAYTON Control Transformer, 50 VA, 60 °C, 120V AC, 277V AC (4MTL9)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- Saginaw Control & Engineering Enclosure Covers & Accessories