Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Interlock, Mechanical for Right Door as Main
Mfr # SCE-105604
Zoro # G511156613
Free Shipping & Returns
$178.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.50 in
- Width 6.50 in
- Length 5.50 in
- Depth 5.50"
- Description Obsolete Use SCE-130223
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-105604
- Zoro # G511156613
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7.50 in |
Width | 6.50 in |
Length | 5.50 in |
Depth | 5.50" |
Details
Description | Obsolete Use SCE-130223 |
Application | Designed for use with Enviroline two door enclosures to interlock the master door to the slave door. |
Notes | For use on enclosures greater than or equal to 30" in height with a center channel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M4501NF)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- Saginaw Control & Engineering Enclosure Covers & Accessories