Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Interlock, Mechanical for Left Door as Main
Mfr # SCE-104941
Zoro # G411155419
Free Shipping & Returns
$178.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 5 in
- Length 2.06 in
- Notes For use on enclosures greater than or equal to 30" in height with a center channel.
- Application Designed for use with Enviroline two door enclosures to interlock the master door to the slave door.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-104941
- Zoro # G411155419
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5 in |
Width | 5 in |
Length | 2.06 in |
Depth | 2.06" |
Details
Notes | For use on enclosures greater than or equal to 30" in height with a center channel. |
Application | Designed for use with Enviroline two door enclosures to interlock the master door to the slave door. |
Description | Mechanical Interlock (Left Door Main) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK5 (1732PK)
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- Saginaw Control & Engineering Enclosure Covers & Accessories