Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Interlock, Electrical
Mfr # SCE-E115I
Zoro # G911154318
Free Shipping & Returns
$179.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.66 in
- Width 6.20 in
- Length 2.15 in
- Description Interlock, Electrical
- Cable Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-E115I
- Zoro # G911154318
- Country of Origin Malta
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.66 in |
Width | 6.20 in |
Length | 2.15 in |
Cable Length | 5 ft |
Depth | 2.15" |
Details
Description | Interlock, Electrical |
Notes | UL cUL Listed File # E496237; Model(s) EL-1460-024, EL-1460-240, EL-1460-480 |
Application | Designed to provide a safety lockout on an enclosure when the circuits are energized. UL Listed. Works with SCE hardware. |
Voltage | 100 to 260 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- Saginaw Control & Engineering Enclosure Covers & Accessories