Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
IMS End Plate
Mfr # SCE-EP2006LG
Zoro # G411156560
product price: $295.15
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$295.15
Free 30-Day Returns
Key Features
- Height 78.48 in
- Width 21.75 in
- Length 0.75 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-EP2006LG
- Zoro # G411156560
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 78.48 in |
Width | 21.75 in |
Length | 0.75 in |
Depth | 0.75" |
Details
Item | End Plate |
Color | Gray |
Finish | Powder Coated |
Application | Designed to provide a sealed cover for the open end of IMS enclosures. Provides additional wiring space along the side of the enclosure. Gasket and mounting hardware is included. Made of heavy gauge carbon steel. |
Description | IMS End Plate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- ADVANTUS TIES, PLASTIC, WE, 250 PK (AVT97535)
- LEVITON Dimmer Switch Trimatron Dimmer Knobs (26115-T)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- Saginaw Control & Engineering Enclosure Covers & Accessories