Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
IMS End Plate
Mfr # SCE-EP1806LG
Zoro # G811156542
product price: $277.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$277.59
Free 30-Day Returns
Key Features
- Height 70.62 in
- Width 21.75 in
- Length 0.75 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-EP1806LG
- Zoro # G811156542
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 70.62 in |
Width | 21.75 in |
Length | 0.75 in |
Depth | 0.75" |
Details
Item | End Plate |
Color | Gray |
Finish | Powder Coated |
Application | Designed to provide a sealed cover for the open end of IMS enclosures. Provides additional wiring space along the side of the enclosure. Gasket and mounting hardware is included. Made of heavy gauge carbon steel. |
Description | IMS End Plate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Visual Fault Finder, Fiber (VFF5)
- SCHNEIDER ELECTRIC TeSys GS, disconnect switch, fuse, 3 P, 600 V, UL 30 A, Type CC fuse (GS1DDU3)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVJ1)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK (87-7014)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- Saginaw Control & Engineering Enclosure Covers & Accessories