Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Hood, S.S. Rain
Mfr # SCE-RH6N12SS
Zoro # G111156174
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.44 in
- Width 11.81 in
- Length 4.50 in
- Color Gray/White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-RH6N12SS
- Zoro # G111156174
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 13.44 in |
Width | 11.81 in |
Length | 4.50 in |
Depth | 4.50" |
Details
Item | Protection Hood |
Color | Gray/White |
Finish | Powder Coated |
Notes | UL File # E69392; Fan and Filter Kit are sold separately. |
Description | Hood, S.S. Rain |
Standards | UL Component Recognized Type 3R |
Application | Designed for use with Type 12 fan and filter kits to prevent rain, sleet, snow, dropping water or fluids from being drawn into the enclosure. Removable cover for easy access to fan and filter kits. Made of heavy gauge galvannealed steel. "SS" parts are made of Type 304 stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (BP/GMA-750MA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- MARATHON 1 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 80 Frame, Tefc (R313A)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- RITTAL Pack Of 2 FrontRear BasePlinth Components, TS 8601200 (TS 8601.200)
- Saginaw Control & Engineering Enclosure Covers & Accessories