Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Hood, Rain
Mfr # SCE-RH66
Zoro # G611156582
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.46 in
- Width 9.24 in
- Length 4.56 in
- Finish Powder Coated
- Standards UL Component Recognized Type 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-RH66
- Zoro # G611156582
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8.46 in |
Width | 9.24 in |
Length | 4.56 in |
Depth | 4.56" |
Details
Item | Protection Hood |
Finish | Powder Coated |
Standards | UL Component Recognized Type 3R |
Description | Hood, Rain |
Notes | UL File # E69392; Fan and Filter Kit are sold separately. |
Application | Designed for use with standard fan and filter kits to prevent rain, sleet, snow, dropping water or fluids from being drawn into the enclosure. Made of heavy gauge galvannealed steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 45.3 to 56.4A (CC74.6)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- Saginaw Control & Engineering Enclosure Covers & Accessories