Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Hood, Rain
Mfr # SCE-RH44
Zoro # G911156435
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.09 in
- Width 7.62 in
- Length 4.50 in
- Finish Powder Coated
- Description Hood, Rain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-RH44
- Zoro # G911156435
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8.09 in |
Width | 7.62 in |
Length | 4.50 in |
Depth | 4.50" |
Details
Item | Protection Hood |
Finish | Powder Coated |
Description | Hood, Rain |
Notes | UL File # E69392; Fan and Filter Kit are sold separately. |
Application | Designed for use with standard fan and filter kits to prevent rain, sleet, snow, dropping water or fluids from being drawn into the enclosure. Made of heavy gauge galvannealed steel. |
Standards | UL Component Recognized Type 3R |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 500A, 600V AC, Non-Indicating (KLPC500.X)
- LUTRON Lght Dmr, Switch Only, 120/277V AC, Wht (PD-5WS-DV-WH)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (B14-12)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- Saginaw Control & Engineering Enclosure Covers & Accessories