Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Hood, Rain
Mfr # SCE-RH10N12
Zoro # G711155430
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.44 in
- Width 14.81 in
- Length 4.50 in
- Color Gray/White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-RH10N12
- Zoro # G711155430
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 16.44 in |
Width | 14.81 in |
Length | 4.50 in |
Depth | 4.50" |
Details
Item | Protection Hood |
Color | Gray/White |
Finish | Powder Coated |
Standards | UL Component Recognized Type 3R |
Description | Hood, Rain |
Application | Designed for use with Type 12 fan and filter kits to prevent rain, sleet, snow, dropping water or fluids from being drawn into the enclosure. Removable cover for easy access to fan and filter kits. Made of heavy gauge galvannealed steel. "SS" parts are made of Type 304 stainless steel. |
Notes | UL File # E69392; Fan and Filter Kit are sold separately. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR5.2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- Saginaw Control & Engineering Enclosure Covers & Accessories