Shop All Workbench Accessories
Saginaw Control & Engineering
HMI Keyboard Shelf
Mfr # SCE-HMIKBS
Zoro # G211153493
Free Shipping & Returns
$208.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.00"
- Depth 13.69"
- Height 4.52"
- Description HMI Keyboard Shelf
- Application Designed for use on HMI enclosures. Mounting hardware is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HMIKBS
- Zoro # G211153493
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 18.00" |
Depth | 13.69" |
Height | 4.52" |
Details
Description | HMI Keyboard Shelf |
Application | Designed for use on HMI enclosures. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Red (QUS270RD)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Gray (92368GY-U)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91050)
- ORBIS Red Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Red)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- HALLOWELL Riser, 60 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-60ME)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 18 H, Gray (R-106018)
- LYON Heavy Duty Beam, PK2 (DD62172)
- WESTWARD Complete V-Roller Head (TT32617.00JG)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- Saginaw Control & Engineering Workbench Components