Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
HMI Cover Plate
Mfr # SCE-HMICP
Zoro # G811153350
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.50 in
- Width 3.50 in
- Length 0.08 in
- Application Designed for use on HMI enclosures.
- Depth 0.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HMICP
- Zoro # G811153350
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.50 in |
Width | 3.50 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Plate |
Application | Designed for use on HMI enclosures. |
Description | HMI Cover Plate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 100 (36J202)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- Saginaw Control & Engineering Enclosure Covers & Accessories