Shop All Push Button Enclosures
Saginaw Control & Engineering
Hinged PB Enclosure
Mfr # SCE-6PBH
Zoro # G111157386
product price: $135.29
/ea
Free Shipping & Returns
$135.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.13"
- Width 8.00"
- Finish ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- Depth 6.00"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-6PBH
- Zoro # G111157386
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 10.13" |
Width | 8.00" |
Depth | 6.00" |
Details
Finish | ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Description | Hinged PB Enclosure |
Notes | Add ''I'' to catalog number to receive with 22.5mm hole diameter |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5 mm); Bolt-on continuous hinge with stainless steel hinge pin; Provisions for removable subpanel, supported by standoffs; Ground stud on door; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- VAST Strut Trolley, 3-13/32" L x 1-5/16" W, PK (V389-5)
- WHITE-RODGERS Contactor (586-911)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- WOODS Timer Plugin Indr Hd 7Day Mech (50002)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PB6)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- NVENT HOFFMAN Pushbutton Enclosure, 4.50 in. H, Steel (ED1PB1)
- Saginaw Control & Engineering Push Buttons & Indicators