Shop All Push Button Enclosures
Saginaw Control & Engineering
Hinged PB Enclosure
Mfr # SCE-4SPBHI
Zoro # G711153641
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.13"
- Width 8.00"
- Finish ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- Depth 6.00"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-4SPBHI
- Zoro # G711153641
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 8.13" |
Width | 8.00" |
Depth | 6.00" |
Details
Finish | ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.886 In. (22.5 mm); Bolt-on continuous hinge with stainless steel hinge pin; Provisions for removable subpanel, supported by standoffs; Ground stud on door; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Description | Hinged PB Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG4)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- Saginaw Control & Engineering Push Buttons & Indicators