Shop All Push Button Enclosures
Saginaw Control & Engineering
Hinged PB Enclosure
Mfr # SCE-16PBHI
Zoro # G611153390
product price: $203.79
/ea
Free Shipping & Returns
$203.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.13"
- Finish ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- Width 12.00"
- Depth 6.00"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-16PBHI
- Zoro # G611153390
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 12.13" |
Width | 12.00" |
Depth | 6.00" |
Details
Finish | ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.886 In. (22.5 mm); Bolt-on continuous hinge with stainless steel hinge pin; Provisions for removable subpanel, supported by standoffs; Ground stud on door; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Description | Hinged PB Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Yellow (WL-SW-HD-100-10-YL)
- 3M Shrink Tubing, 0.5in ID, Red, 4ft, PK75 (EPS300-1/2-48"-RED-75 PCS)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PB6)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- Saginaw Control & Engineering Switches