Shop All Push Button Enclosures
Saginaw Control & Engineering
Hinged PB Enclosure
Mfr # SCE-12PBHI
Zoro # G911156558
product price: $178.89
/ea
Free Shipping & Returns
$178.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.13"
- Finish ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- Width 10.00"
- Depth 6.00"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12PBHI
- Zoro # G911156558
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 12.13" |
Width | 10.00" |
Depth | 6.00" |
Details
Finish | ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Description | Hinged PB Enclosure |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.886 In. (22.5 mm); Bolt-on continuous hinge with stainless steel hinge pin; Provisions for removable subpanel, supported by standoffs; Ground stud on door; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-20R (HBL2413SW)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54N2)
- CANTEX Electrical Box, 74 cu in, Outlet Box, 3 Gang, PVC (EZ74TN)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- APPLETON ELECTRIC Hazardous Location Cover, 3/4in. Open (ESKB-1PBQ)
- OMRON Pushbutton Enclosure, 2.67 in., 1 Hole (A22Z-B101Y)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- Saginaw Control & Engineering Push Buttons & Indicators