Shop All Push Button Enclosures
Saginaw Control & Engineering
Hinged PB Enclosure
Mfr # SCE-12PBH
Zoro # G811156528
product price: $178.89
/ea
Free Shipping & Returns
$178.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.13"
- Finish ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- Width 10.00"
- Depth 6.00"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12PBH
- Zoro # G811156528
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 12.13" |
Width | 10.00" |
Depth | 6.00" |
Details
Finish | ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Description | Hinged PB Enclosure |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5 mm); Bolt-on continuous hinge with stainless steel hinge pin; Provisions for removable subpanel, supported by standoffs; Ground stud on door; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Notes | Add ''I'' to catalog number to receive with 22.5mm hole diameter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR16H13)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- ABB Pushbutton Enclosure, 22mm, 2.83 in. H (MEPY1-0)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.50 in. H, SS (PBSS1)
- Saginaw Control & Engineering Push Buttons & Indicators