Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Hinge w/ Pin, S.S. Replacement 2pcs
Mfr # SCE-3918SS
Zoro # G711153443
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3 in
- Length 1 in
- Depth 1.00"
- Application Standard hinge components for SCE enclosures.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-3918SS
- Zoro # G711153443
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3 in |
Width | 3 in |
Length | 1 in |
Depth | 1.00" |
Details
Application | Standard hinge components for SCE enclosures. |
Description | Hinge w/ Pin, S.S. Replacement (2pcs) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 8 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.5)
- TELEMECANIQUE SENSORS Limit Switch Head (ZC2JE01)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- Saginaw Control & Engineering Enclosure Covers & Accessories