Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Heavy Duty Mounting Kit, S.S.
Mfr # SCE-HDWMKSS
Zoro # G611164624
product price: $126.89
/ea
Free Shipping & Returns
$126.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Length 6 in
- Finish Plain
- Application Designed for use on SCE Multi-Door Free-Standing / Wall-Mount enclosures. Four mounting feet per kit, made of heavy gauge carbon steel. Hardware is included to fasten mounting foot kit to the enclosure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HDWMKSS
- Zoro # G611164624
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 6 in |
Depth | 6.00" |
Details
Item | Mounting Kit |
Finish | Plain |
Application | Designed for use on SCE Multi-Door Free-Standing / Wall-Mount enclosures. Four mounting feet per kit, made of heavy gauge carbon steel. Hardware is included to fasten mounting foot kit to the enclosure. |
Description | Heavy Duty Mounting Kit, S.S. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23956601)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (RHC363612)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD15CPW6)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- RITTAL Pack Of 2 FrontRear BasePlinth Components, TS 8601200 (TS 8601.200)
- Saginaw Control & Engineering Enclosure Covers & Accessories