Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater W/Thermostat
Mfr # SCE-HF1251A
Zoro # G111221568
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120 VAC
- Watts 125 W
- Width 4.38"
- Height 5.41"
- Length 4.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HF1251A
- Zoro # G111221568
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 4.38" |
Height | 5.41" |
Length | 4.56" |
Details
Heater Voltage | 120 VAC |
Watts | 125 W |
Item | Heater W/Thermostat |
Mounting Type | Panel Mount |
Standards | UL Component Recognized; cULus |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Duct Sensor, 6" (TE-702-B-7-B)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- DAYTON Thermostat Knob (6EDZ2)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243110)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT68-6C)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H (FH115V400W20)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1333C)
- TEMPCO Tubular Enclosure Heater, 500W, 120V (EHT00037)
- RITTAL Radiant Enclosure Heater, 9 in. H (3105350)
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00016)
- Saginaw Control & Engineering Heaters & Furnaces