Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater W/ Thermostat
Mfr # SCE-HF8001B
Zoro # G411221572
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120 VAC
- Watts 800 W
- Width 4.38"
- Height 7.47"
- Length 4.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HF8001B
- Zoro # G411221572
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 4.38" |
Height | 7.47" |
Length | 4.56" |
Details
Heater Voltage | 120 VAC |
Watts | 800 W |
Item | Heater W/ Thermostat |
Mounting Type | Panel Mount |
Standards | UL Component Recognized; cULus |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- MASTER Electric Fan Space Heater, 1500W, 1 Phase, 1,500 BtuH (MH-515-120)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR120A3000/U)
- HIGHSIDE CHEMICALS Thawzone Liquid Deydrant Quick Kit, 2 oz. (HS17002)
- TEMPCO Tubular Enclosure Heater, 150W, 120V (EHT00032)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 120V (DAH2001A)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT68-6C)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- TEMPCO Tubular Enclosure Heater, 500W, 120V (EHT00037)
- VULCAN Finned Tubular Heating Element, 240V (FTH30B-B)
- Saginaw Control & Engineering Enclosure Heaters