Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater W/ Thermostat
Mfr # SCE-HF4001B
Zoro # G511221564
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120 VAC
- Watts 400 W
- Width 4.38"
- Height 7.47"
- Length 4.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HF4001B
- Zoro # G511221564
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 4.38" |
Height | 7.47" |
Length | 4.56" |
Details
Heater Voltage | 120 VAC |
Watts | 400 W |
Item | Heater W/ Thermostat |
Standards | UL Component Recognized; cULus |
Mounting Type | Panel Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Temperature Recorder (CR87B)
- CRAFTMADE Ics Control System Flat Black Finish (ICS2-Remote)
- EMERSON FLOW CONTROLS Drier, 1/4"Sae Mxf Filter Alf-032Mf (057193)
- HONEYWELL Line Volt Mechanical Tstat, Open/Close on Rise, 120 to 240V AC (T675A1565)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- VULCAN Low Profile Enclosure Heater, 450W, 120V (E-OSF-1517-450A)
- TEMPCO Silicone Rubber Enclosure Heater, 6 in. L (EHR00009)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- Saginaw Control & Engineering Heaters & Furnaces