Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater W/ Thermostat
Mfr # SCE-HF2001A
Zoro # G211221567
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120 VAC
- Watts 200 W
- Width 4.38"
- Height 5.41"
- Length 4.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HF2001A
- Zoro # G211221567
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 4.38" |
Height | 5.41" |
Length | 4.56" |
Details
Heater Voltage | 120 VAC |
Watts | 200 W |
Item | Heater W/ Thermostat |
Mounting Type | Panel Mount |
Standards | UL Component Recognized; cULus |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 80 Series Thermostats, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83C-11NP)
- QMARK Cabinet Unit Heater Easy Install (CUS94510483FFW)
- ALL-FILTERS 20 x 30 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20301.POLY 12PK)
- MOVINCOOL Three Way Chamber (481769-0051)
- TEMPCO Tubular Enclosure Heater, 500W, 120V (EHT00037)
- TEMPCO Tubular Enclosure Heater, 250W (EHT00034)
- RITTAL Enclosure Heater, Fan Forced, 400W, 240V (3105390)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00029)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- VULCAN Finned Tubular Heating Element, 240V (FTH40B-B)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- Saginaw Control & Engineering Heaters & Furnaces