Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater W/ Thermostat 230 Volt
Mfr # SCE-HF8002B
Zoro # G811221561
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 230V AC
- Watts 800 W
- Width 4.38"
- Height 7.47"
- Length 4.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HF8002B
- Zoro # G811221561
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 4.38" |
Height | 7.47" |
Length | 4.56" |
Details
Heater Voltage | 230V AC |
Watts | 800 W |
Item | Heater W/ Thermostat (230 Volt) |
Standards | UL Component Recognized; cULus |
Mounting Type | Panel Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 8 (6B946)
- ERIE Ag13B020 120V On/Off 2 Position (AG13B020)
- BERKO MARLEY ENGINEERING PRODUCTS Single Pole Thermostat40/85F (5813-0036-000)
- LENNOX Blowerrelay 3Pdt 24V, Le43H88 (43H88)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00007)
- TEMPCO Tubular Enclosure Heater, 120V (EHT00035)
- RITTAL Radiant Enclosure Heater, 9 in. H (3105350)
- TEMPCO Silicone Rubber Enclosure Heater (EHR00015)
- VULCAN Replacement Heating Element, 480V, 8 In. L (RE8-1000C)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 120V (DAH2001A)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 75W (RH115230V75W)
- Saginaw Control & Engineering Heaters & Furnaces