Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater W/ Thermostat 230 Volt
Mfr # SCE-HF4002B
Zoro # G511221571
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 230V AC
- Watts 400 W
- Width 4.38"
- Height 7.47"
- Length 4.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HF4002B
- Zoro # G511221571
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 4.38" |
Height | 7.47" |
Length | 4.56" |
Details
Heater Voltage | 230V AC |
Watts | 400 W |
Item | Heater W/ Thermostat (230 Volt) |
Mounting Type | Panel Mount |
Standards | UL Component Recognized; cULus |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR IGNITION BOARD, 1171350, YD (272626)
- AIR HANDLER Pleated Air Filter, 20x35x2, MERV 7, Standard Capacity, Synthetic, 54FF02, White (54FF02)
- WILLIAMS COMFORT PRODUCTS Ignition Control (P321900)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- VULCAN Low Profile Enclosure Heater, 700W, 120V (E-OSF-1523-700A)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 50W (RH115230V50W)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00019)
- RITTAL Radiant Enclosure Heater, 9 in. H (3105350)
- Saginaw Control & Engineering Electric Process Heaters