Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater W/ Thermostat 230 Volt
Mfr # SCE-HF2002A
Zoro # G111221575
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 230V AC
- Watts 200 W
- Width 4.38"
- Height 5.41"
- Length 4.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HF2002A
- Zoro # G111221575
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 4.38" |
Height | 5.41" |
Length | 4.56" |
Details
Heater Voltage | 230V AC |
Watts | 200 W |
Item | Heater W/ Thermostat (230 Volt) |
Mounting Type | Panel Mount |
Standards | UL Component Recognized; cULus |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H (8010005260)
- HONEYWELL S8610U3009 Universal (S8610U3009)
- GOODMAN B1368046S Blower Wheel, Ccw (B1368046S)
- WHITE-RODGERS 24A05Z-1 Level-Temp Silent (24A05Z-1)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- HEATSTAR Flexible Heat Duct, 12 (F150040)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- VULCAN Finned Tubular Heating Element, 240V (FTH50B-B)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT1212-16C)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- Saginaw Control & Engineering Electric Process Heaters