Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater W/ Thermostat 230 Volt
Mfr # SCE-HF1252A
Zoro # G311221559
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 230V AC
- Watts 125 W
- Width 4.38"
- Height 5.41"
- Length 4.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HF1252A
- Zoro # G311221559
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 4.38" |
Height | 5.41" |
Length | 4.56" |
Details
Heater Voltage | 230V AC |
Watts | 125 W |
Item | Heater W/ Thermostat (230 Volt) |
Standards | UL Component Recognized; cULus |
Mounting Type | Panel Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP8GA24)
- GLAS-COL Aluminum Pre-Filter, PK5 (200F APF2)
- COREMAX Valve Core, 1/2" Connection Sz, PK10 (CM-VC010)
- BELIMO Non-Spring Return Damper Actuator (GMB24-SR)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1667C)
- TEMPCO Tubular Enclosure Heater, 120V, 150W (EHT00031)
- VULCAN Low Profile Enclosure Heater, 450W, 120V (E-OSF-1517-450A)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- Saginaw Control & Engineering Enclosure Heaters