Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater 75W
Mfr # SCE-TSH75
Zoro # G511221557
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.76"
- Height 5.51"
- Length 2.48"
- Standards UL Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TSH75
- Zoro # G511221557
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 2.76" |
Height | 5.51" |
Length | 2.48" |
Details
Item | Heater - 75W |
Standards | UL Component Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Circuit Board (HH84AA017)
- QMARK Motor, 277V, Use with Dayton/Berko/Qmark (3900-2002-507)
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4MJP8)
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 2", 6 Pack (FB20X24X2_6)
- TEMPCO Enclosure, Thermostat (HSGR-1004)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 100W, 120V (DAH1001A)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00029)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 75W (RH115230V75W)
- TEMPCO Tubular Enclosure Heater, 150W, 120V (EHT00032)
- Saginaw Control & Engineering Electric Process Heaters