Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater 50W
Mfr # SCE-TSH50
Zoro # G611221570
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.61"
- Height 4.92"
- Length 1.61"
- Standards UL Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TSH50
- Zoro # G611221570
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 1.61" |
Height | 4.92" |
Length | 1.61" |
Details
Item | Heater - 50W |
Standards | UL Component Recognized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH High Cap Filter, Antmcrbl Pleat, 18x24x2" (102-681-018)
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- AAON RELAY OVLD 1014A (P78210)
- AIR HANDLER 15" x 24" x 3/8" Fiberglass Air Filter Pad Less Than 5 MERV (1W633)
- SWIVEL PRO SERIES Quartz Radiant Heater (SW452921)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- TEMPCO Silicone Rubber Enclosure Heater, 6 in. L (EHR00009)
- TEMPCO Tubular Enclosure Heater, 3-5/8 in. H (EHT00039)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 400W, 240V (DAH4002B)
- Saginaw Control & Engineering Electric Process Heaters