Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater 350W
Mfr # SCE-H350
Zoro # G611221556
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.10"
- Height 3.10"
- Length 3.30"
- Standards UL Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-H350
- Zoro # G611221556
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 2.10" |
Height | 3.10" |
Length | 3.30" |
Details
Item | Heater - 350W |
Standards | UL Component Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 46" Browning Belt (BX43)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- IMPERIAL MFG Grill Return Air 8X10In Brn (RG1184)
- AMTROL 2704-392 Z Control Retrofit Kit (2704-392)
- TEMPCO Tubular Enclosure Heater, 100W, 120V (EHT00030)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 400W, 120V (DAH4001B)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 100W, 120V (DAH1001A)
- SWIVEL PRO SERIES Quartz Radiant Heater (SW452921)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- VULCAN Replacement Heating Element, 480V, 8 In. L (RE8-1000C)
- RITTAL Radiant Enclosure Heater, 6 in. H (3105340)
- Saginaw Control & Engineering Electric Process Heaters