Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater 25W
Mfr # SCE-TSH25
Zoro # G011221569
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.61"
- Height 4.92"
- Length 1.61"
- Standards UL Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TSH25
- Zoro # G011221569
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 1.61" |
Height | 4.92" |
Length | 1.61" |
Details
Item | Heater - 25W |
Standards | UL Component Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3-WAY ZONE VALVE 1" SWT (800-715)
- HEIL QUAKER /ICP C199 Sequencer Thermodisc 14S22 (C199)
- DAYTON Low Voltage Thermostat, 7 Programs, 2 H 2 C, Hardwired/Battery (6EDZ8)
- ALL-FILTERS 12X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12202.C 6PK)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- TEMPCO Tubular Enclosure Heater, 100W, 120V (EHT00030)
- VULCAN Finned Tubular Heating Element, 240V (FTH50B-B)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- Saginaw Control & Engineering Heaters & Furnaces