Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater 150W
Mfr # SCE-TSH150
Zoro # G311221566
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.76"
- Height 8.66"
- Length 2.48"
- Standards UL Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TSH150
- Zoro # G311221566
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 2.76" |
Height | 8.66" |
Length | 2.48" |
Details
Item | Heater - 150W |
Standards | UL Component Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Sensor, Gray, 22 Gauge Cable (1309007-044)
- HONEYWELL H7625B2006 Humidity Transmitter, (H7625B2006)
- FRIEDRICH Heater 3.4kw, 230V (80017091)
- HOSHIZAKI Thermistor W/Seal (TS005)
- TEMPCO Tubular Enclosure Heater, 8-3/8 in. L (EHT00038)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 100W, 120V (DAH1001A)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 120V (DAH2001A)
- VULCAN Low Profile Enclosure Heater, 200W, 120V (E-OSF-1510-200A)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- SWIVEL PRO SERIES Quartz Radiant Heater (SW452921)
- Saginaw Control & Engineering Electric Process Heaters