Shop All Enclosure Heaters
Saginaw Control & Engineering
Heater 100W
Mfr # SCE-TSH100
Zoro # G411221558
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.76"
- Height 5.51"
- Length 2.48"
- Standards UL Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TSH100
- Zoro # G411221558
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 2.76" |
Height | 5.51" |
Length | 2.48" |
Details
Item | Heater - 100W |
Standards | UL Component Recognized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL High Side Hose, 36 In, Red (803-MRR)
- DURAVENT 6" BVENT Duracap (6BVDC)
- VULCAIN Network Module, 24VAC/VDC (E3SM)
- DAYTON Wiring Harness, 120 V (1FYA8)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- RITTAL Radiant Enclosure Heater, 6 in. H (3105340)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT38-3B)
- VULCAN Finned Tubular Heating Element, 240V (FTH20B-B)
- Saginaw Control & Engineering Enclosure Heaters